FORMAT

FORMAT Parallel vice with anvil surface 180mm

  • ERIKS:23140210
  • Manufacturer:4317784348799
Image 1
Parallel vice

Design: Solid design, fully steel-forged with hardened surface. Jaws and anvil surface-hardened (54–58 HRC), anvil surface suitable for straightening and compression work; front-opening. Precise clamping due to adjustable bearing, with double-trapezoidal thread for rapid clamping of workpieces, cover protects against penetration of metal dust and other foreign particles. With welded pipe-clamping jaws.

Save to list

€476.95/ pieceexcl. VAT

€577.11incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Jaw width
180 mm
Clamping reach
107 mm
Weight
26.5 kg