FORMAT

FORMAT Parallel vice 125mm

  • ERIKS:23140132
  • Manufacturer:4317784135054
Image 1
Parallel vice

Design: Die-forged, jaws and anvil inductive-hardened (52-58 HRC), anvil surface suitable for straightening and compressing work. Front-opening, precise clamping due to adjustable bearing, which is protected from dirt by a wiper.



With holder for swivelling and interchangeable pipe-clamping jaws.

Save to list

€218.16/ pieceexcl. VAT

€263.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Jaw width
125 mm
Clamping reach
75 mm
Weight
9.4 kg