FORMAT

FORMAT Oil spray can Zinc die-casting sz.2 nom. content 300ml

  • ERIKS:23429750
  • Manufacturer:4317784091336
Image 1
Oil spray can, die-cast zinc

Design: Slight raising of the lever releases drops of oil. The gravity-guided, ball-bearing-supported suction lance offers almost complete emptying of the container.

Application: Suitable for high and low viscose oils and synthetic lubricants. Not suitable for aggressive oils.



Design: Container made of die-cast zinc. It is possible to oil in almost any position thanks to the double-acting metal pump. A slight raising of the lever releases drops of oil.
Save to list

€35.19/ pieceexcl. VAT

€42.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Volume
0.3 l
Height
320 mm