FORMAT

FORMAT Oil spray can polyethylene sz.3 nom. content 200ml

  • ERIKS:23429757
  • Manufacturer:4317784091374
Image 1
Oil spray can, polyethylene

Design: Slight raising of the lever releases drops of oil. The gravity-guided, ball-bearing-supported suction lance offers almost complete emptying of the container.

Application: Suitable for high and low viscose oils and synthetic lubricants. Not suitable for aggressive oils.



Design: Container made of polyethylene, with simple-acting brass pressure pump. A slight raising of the lever releases drops of oil.
Save to list

€25.53/ pieceexcl. VAT

€30.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Volume
0.2 l
Height
270 mm