FORMAT

FORMAT NC spotting drill DIN1835HSSCo5 TiN form B 90deg. cylinder shank 12.0mm

  • ERIKS:23409067
  • Manufacturer:4317784206372
Image 1
NC spotting drill with cyl. shank, 90°, TiN coated

Design: Very sturdy model with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°.
From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6.

Application: Special drills for fast and accurate drilling on NC machines, jig boring machines, etc. capital-intensive boring mills, for centring and chamfering threaded holes in one operation.

Save to list

€19.09/ pieceexcl. VAT

€23.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
12 mm
Total length
102 mm
Type
Center drill