FORMAT

FORMAT NC spotting drill DIN1835HSSCo5 TiN form B 120deg.cylinder shank 5.0mm

  • ERIKS:23409070
  • Manufacturer:4317784206402
Image 1
NC spotting drill with cyl. shank, 120°, TiN coated

Design: Very sturdy model, profile grinding, right cutting, with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. Helix angle smaller than normal, core thickness considerably smaller than normal and taper normal.
From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6.

Application: Special drill for precise drill positioning. Used for centring and chamfering thread holes in one step.

Save to list

€6.19/ pieceexcl. VAT

€7.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
5 mm
Total length
60 mm
Type
Center drill