FORMAT

FORMAT NC spotting drill DIN1835HSSCo5 form B 90deg. cylinder shank 5.0mm

  • ERIKS:23409047
  • Manufacturer:4317784129244
Image 1
NC spotting drill with cyl. shank, 90° bright

Design: Very sturdy model with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6. Application: Special drills for fast and accurate drilling on NC machines, jig boring machines, etc. capital-intensive boring mills, for centring and chamfering threaded holes in one operation.

Save to list

€3.44/ pieceexcl. VAT

€4.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
5 mm
Total length
60 mm
Type
Center drill