

Design: Very sturdy model with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6. Application: Special drills for fast and accurate drilling on NC machines, jig boring machines, etc. capital-intensive boring mills, for centring and chamfering threaded holes in one operation.
€3.02/ pieceexcl. VAT
€3.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 4 mm |
Cutting length | 12 mm |
Total length | 55 mm |
Holding system | Weldon |
Cutting direction | Right |
DIN standard | 1835-B |
Type | Center drill |
Point angle | 90 ° |
Material | HSS-co |