

Design: Solid carbide (K10/K20), type N, according to factory standard.
Very sturdy model, profile grinding, right cutting, with precision ground point and narrow cross blade. Without point thinning, with a clear side angle of 12°/30°. Helix angle smaller than normal, core thickness considerably smaller than normal and taper normal. From Ø 6 mm with carrier surface according to DIN 6535-HB.
Ø Tolerance: up to Ø 10 mm = h6,
from Ø 10 mm: cutting tolerance = h8.
€40.21/ pieceexcl. VAT
€48.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 6 mm |
Cutting length | 16 mm |
Total length | 66 mm |
Holding system | Weldon |
Cutting direction | Right |
DIN standard | 6535-HB |
Type | Center drill |
Point angle | 142 ° |
Material | Hard metal |