FORMAT

FORMAT NC spot. drill SC TiALN DIN6535 shank HB 142deg. 12mm

  • ERIKS:23409124
  • Manufacturer:4317784398039
Image 1
Solid carbide NC spotting drill with cyl. shank, 142°, TiAIN coated

Design: Solid carbide (K10/K20), type N, according to factory standard.
Very sturdy model, profile grinding, right cutting, with precision ground point and narrow cross blade. Without point thinning, with a clear side angle of 12°/30°. Helix angle smaller than normal, core thickness considerably smaller than normal and taper normal. From Ø 6 mm with carrier surface according to DIN 6535-HB.
Ø Tolerance:    up to Ø 10 mm = h6,
    from Ø 10 mm: cutting tolerance = h8.



Application:
142° – For intervening with the main blade of the following jobber drill.

Particularly suitable for accurate and fast tapping on NC machines and jig boring machines. Used for centring and chamfering thread holes in one step. Only suitable for tapping. Particularly suitable for high strength steels, steel castings, grey cast iron, hard castings, manganese hard steel, CrNi steels, bronzes and light and non-ferrous metals.
Save to list

€86.06/ pieceexcl. VAT

€104.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
12 mm
Cutting length
30 mm
Total length
102 mm
Holding system
Weldon
Cutting direction
Right
DIN standard
6535-HB
Type
Center drill
Point angle
142 °
Material
Hard metal