FORMAT

FORMAT NC spot. drill SC TiALN DIN6535 shank HA 90deg. 4mm

  • ERIKS:12125647
  • Manufacturer:4317784482448
Image 1
Solid carbide NC spotting drill with cyl. shank, 90°, TiAIN coated surface

Design: Solid carbide (K10/K20), type N, according to factory standard.
Very sturdy model, profile grinding, right cutting, with precision ground point and narrow cross blade. Without point thinning, with a clear side angle of 12°/30°. Helix angle smaller than normal, core thickness considerably smaller than normal and taper normal. From Ø 6 mm with carrier surface according to DIN 6535-HB.
Ø Tolerance:    up to Ø 10 mm = h6,
    from Ø 10 mm: cutting tolerance = h8.



Application:
90° – For drilling and simultaneous countersinking if a jobber drill with a smaller Ø follows.

Particularly suitable for accurate and fast tapping on NC machines and jig boring machines. Used for centring and chamfering thread holes in one step. Only suitable for tapping. Particularly suitable for high strength steels, steel castings, grey cast iron, hard castings, manganese hard steel, CrNi steels, bronzes and light and non-ferrous metals.
Save to list

€34.19/ pieceexcl. VAT

€41.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
4 mm
Cutting length
12 mm
Total length
55 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6535
Type
Center drill
Coating
TiAIN
Point angle
90 °
Material
Solid carbide
Helix angle
142 °