FORMAT

FORMAT NC spot. drill lg DIN1835HSSCo5 TiN form B 90deg. cylinder shank 6.0mm

  • ERIKS:13393693
  • Manufacturer:4317784559546
Image 1
Image 2
Image 1
Image 2
NC spotting drill with cyl. shank, long

Design:Profile grinding, right cutting, with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. Helix angle smaller than normal, core thickness considerably smaller than normal and taper normal.
From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6.

Application: For precise drill positioning. Used for centring and chamfering thread holes in one step.
Save to list

€27.00/ pieceexcl. VAT

€32.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT