FORMAT

FORMAT NC spot. drill lg DIN1835HSSCo5 TiN form B 120deg.cylinder shank 10.0mm

  • ERIKS:14569608
  • Manufacturer:4317784559607
Image 1
NC spotting drill with cyl. shank, long

Design:Profile grinding, right cutting, with precision ground point and narrow cross blade. With a side clearance angle of 12°/30°. Helix angle smaller than normal, core thickness considerably smaller than normal and taper normal.
From Ø 6 mm with carrier surface according to DIN 1835-B. Ø tolerance: h6.

Application: Special drill for precise drill positioning. Used for centring and chamfering thread holes in one step.
Save to list

€36.82/ pieceexcl. VAT

€44.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT