FORMAT

FORMAT Multi-t. end mill WHN SC TiALN shank HA T6 20mm

  • ERIKS:12049732
  • Manufacturer:4317784469906
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Application: Can be used for peripheral milling, trimming and high-precision finishing. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Suitable for HSC machining up to 62 HRC.
Save to list

1.250,67 €/ pieceexcl. VAT

1.513,31 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
76 mm
Shaft diameter
20 mm
Total length
140 mm
DIN standard
DIN 6535-HA
Head diameter
20 mm