FORMAT

FORMAT Multi-t. end mill WHN SC TiALN shank HA T6 16mm

  • ERIKS:12049731
  • Manufacturer:4317784469890
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Application: Can be used for peripheral milling, trimming and high-precision finishing. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Suitable for HSC machining up to 62 HRC.
Save to list

€240.19/ pieceexcl. VAT

€290.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
66 mm
Shaft Diameter
16 mm
Total length
130 mm
DIN standard
DIN 6535-HA
Head diameter
16 mm