FORMAT

FORMAT Multi-function tool SC 60deg. 6mm

  • ERIKS:12594625
  • Manufacturer:4317784510707
Image 1
Image 2
Image 1
Image 2
Spot Drill / Chamfer Tool 60deg

Design: With centre cut, suitable for drilling.

Application: Suitable for chamfering edges, engraving of contour milling and general milling jobs.

Save to list

€80.97/ pieceexcl. VAT

€97.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
12 mm
Shaft Diameter
8 mm
Total length
60 mm
Head diameter
6 mm