FORMAT

FORMAT Multi-function tool SC 60deg. 10mm

  • ERIKS:12594627
  • Manufacturer:4317784510721
Image 1
Image 2
Image 1
Image 2
Spot Drill / Chamfer Tool 60deg

Design: With centre cut, suitable for drilling.

Application: Suitable for chamfering edges, engraving of contour milling and general milling jobs.

Save to list

€146.29/ pieceexcl. VAT

€177.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
18 mm
Shaft Diameter
12 mm
Total length
70 mm
Head diameter
10 mm