FORMAT

FORMAT Multi-function tool SC 120deg. 8mm

  • ERIKS:12594645
  • Manufacturer:4317784510899
Image 1
Image 2
Image 1
Image 2
Spot Drill / Chamfer Tool 120deg

Design: With centre cut, suitable for drilling.

Application: Suitable for chamfering edges, engraving of contour milling and general milling jobs.

Save to list

€95.43/ pieceexcl. VAT

€115.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
16 mm
Shaft Diameter
10 mm
Total length
70 mm
Head diameter
8 mm