




Design: With centre cut, suitable for drilling.
Application: Suitable for chamfering edges, engraving of contour milling and general milling jobs.
€67.37/ pieceexcl. VAT
€81.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Multifunctional mill |
Maximum working length | 12 mm |
Shaft Diameter | 8 mm |
Total length | 60 mm |
Head diameter | 6 mm |