FORMAT

FORMAT Multi-function tool SC 120deg. 10mm

  • ERIKS:12594646
  • Manufacturer:4317784510905
Image 1
Image 2
Image 1
Image 2
Spot Drill / Chamfer Tool 120deg

Design: With centre cut, suitable for drilling.

Application: Suitable for chamfering edges, engraving of contour milling and general milling jobs.

Save to list

€123.48/ pieceexcl. VAT

€149.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
18 mm
Shaft Diameter
12 mm
Total length
70 mm
Head diameter
10 mm