




Design:Profile grinding, right cutting, with precision ground point. Normal angle of rake, core thickness and core gradient. Drilling and countersinking are produced in a single step, aligned to each other.
Ø Tolerance: d1 = h9
d2 = h8
Note: The cutting speed is orientated towards the large diameter, the feed towards the small diameter.
€19.16/ pieceexcl. VAT
€23.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Cutting length | 39 mm |
Total length | 70 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 8378 |
Type | Stepped drill |
Point angle | 118 ° |
Material | HSS |
Helix angle | 25 ° |