FORMAT

FORMAT Mult. twist subland drillDIN8378 HSS 180deg. M8

  • ERIKS:23408999
  • Manufacturer:4317784267687
Image 1
Image 2
Image 1
Image 2
180° multi-chamfer subland drill for through holes

Design:Profile grinding, right cutting, with precision ground point. Normal angle of rake, core thickness and core gradient. Drilling and countersinking are produced in a single step, aligned to each other.
Ø Tolerance:    d1 = h9
    d2 = h8

Note: The cutting speed is orientated towards the large diameter, the feed towards the small diameter.



Design: DIN 8376, 180° countersink angle, medium.

Application: For screw through holes according to DIN EN 20273 and 180° screw head countersinking. Form H, J and K according to DIN 84, DIN 912, DIN 6912, DIN 7513 and DIN 7984.

With Morse taper shank DIN 8377 or VHM design available on request.
Save to list

€46.56/ pieceexcl. VAT

€56.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Cutting length
114 mm
Total length
169 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
8376
Type
Stepped drill
Point angle
118 °
Material
HSS
Helix angle
25 °