




€63.48/ pieceexcl. VAT
€76.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Mini cutter |
Maximum working length | 9 mm |
Shaft Diameter | 6 mm |
Total length | 100 mm |
DIN standard | DIN 6535-HA |
Head diameter | 6 mm |