




Design: With centre cut, suitable for drilling.
Application: Can be used for peripheral milling and drill cutting. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided. Particularly suitable for machining aluminium.
€21.37/ pieceexcl. VAT
€25.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 5 mm |
Shaft Diameter | 6 mm |
Total length | 54 mm |
DIN standard | 6535-HB |
Head diameter | 4 mm |