FORMAT

FORMAT Milling cutter sh. FS SC TiALN shank HB T4 5mm/D6mm

  • ERIKS:12049703
  • Manufacturer:4317784468695
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling. Particularly suitable for INOX machining stainless steel.

Save to list

€31.63/ pieceexcl. VAT

€38.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
13 mm
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
5 mm