




Design: With centre cut, suitable for drilling.
Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling. Particularly suitable for INOX machining stainless steel.
€132.96/ pieceexcl. VAT
€160.88incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 26 mm |
Shaft Diameter | 16 mm |
Total length | 85 mm |
Head diameter | 14 mm |