FORMAT

FORMAT Milling cutter sh. DIN844HSSE-PM TiALN type N 25mm

  • ERIKS:23110254
  • Manufacturer:4317784362535
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS-E-PM, TiAIN-coated

Design: With centre cut, suitable for drilling.

HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.
Suitable for use in inconsistent cutting operations.

Application: Can be used for peripheral and end milling.

Save to list

€123.19/ pieceexcl. VAT

€149.06incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
45 mm
Shaft Diameter
25 mm
Total length
121 mm
DIN standard
844K
Head diameter
25 mm