FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 type N 30mm

  • ERIKS:23109652
  • Manufacturer:4317784127936
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, bright

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.
Save to list

€99.70/ pieceexcl. VAT

€120.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
45 mm
Shaft Diameter
25 mm
Total length
121 mm
DIN standard
844K
Head diameter
30 mm
Alternatives

€209.03/ pieceexcl. VAT

€252.93incl. VAT

Estimated delivery date - 17/11/2026