FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 type N 14mm

  • ERIKS:23109642
  • Manufacturer:4317784088039
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, bright

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.
Save to list

€20.36/ pieceexcl. VAT

€24.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
844K
Head diameter
14 mm
Alternatives

€58.78/ pieceexcl. VAT

€71.12incl. VAT

Estimated delivery date - 17/11/2026