FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 TiALN type N 8mm

  • ERIKS:23109673
  • Manufacturer:4317784140676
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, TiAIN-coated

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€19.62/ pieceexcl. VAT

€23.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
19 mm
Shaft Diameter
10 mm
Total length
69 mm
DIN standard
844K
Head diameter
8 mm
Alternatives

€50.87/ pieceexcl. VAT

€61.55incl. VAT

Estimated delivery date - 19/11/2026