FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 TiALN type N 3mm

  • ERIKS:23110236
  • Manufacturer:4317784362351
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, TiAIN-coated

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€13.22/ pieceexcl. VAT

€16.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
52 mm
DIN standard
844K
Head diameter
3 mm
Alternatives

€39.78/ pieceexcl. VAT

€48.13incl. VAT

Estimated delivery date - 19/11/2026