




Design: Type N, 30°, with central cut.
Application: Can be used for peripheral and end milling.
€77.60/ pieceexcl. VAT
€93.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 45 mm |
Shaft Diameter | 25 mm |
Total length | 121 mm |
DIN standard | 844K |
Head diameter | 25 mm |