FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 TiALN type N 24mm

  • ERIKS:12049382
  • Manufacturer:4317784465724
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, TiAIN-coated

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€76.82/ pieceexcl. VAT

€92.95incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
45 mm
Shaft Diameter
25 mm
Total length
121 mm
DIN standard
844K
Head diameter
24 mm