FORMAT

FORMAT Milling cutter sh. DIN844HSSCo8 TiALN type N 12mm

  • ERIKS:23109675
  • Manufacturer:4317784140690
Image 1
Image 2
Image 1
Image 2
Milling cutter, 4-6 cutting edges, DIN 844-K, HSS Co8, TiAIN-coated

Design: Type N, 30°, with central cut.

Application: Can be used for peripheral and end milling.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€26.00/ pieceexcl. VAT

€31.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
844K
Head diameter
12 mm
Alternatives

€64.83/ pieceexcl. VAT

€78.44incl. VAT

Estimated delivery date - 19/11/2026