




Design: With special cutting edge geometry. Suitable for drilling.
Application: Can be used for the peripheral milling and drilling cutting of soft to tough materials.
€37.13/ pieceexcl. VAT
€44.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 38 mm |
Shaft Diameter | 20 mm |
Total length | 104 mm |
DIN standard | 844K |
Head diameter | 20 mm |