FORMAT

FORMAT Milling cutter sh. DIN844form B HSSCo8 16mm

  • ERIKS:23107822
  • Manufacturer:4317784140423
Image 1
Image 2
Image 1
Image 2
Milling cutter, alu

Design: With special cutting edge geometry. Suitable for drilling.

Application: Can be used for the peripheral milling and drilling cutting of soft to tough materials.

Save to list

€24.13/ pieceexcl. VAT

€29.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
32 mm
Shaft Diameter
16 mm
Total length
92 mm
DIN standard
844K
Head diameter
16 mm