FORMAT

FORMAT Milling cutter set lg. SCTiAlN 6-pc. 4-12mm

  • ERIKS:12594542
  • Manufacturer:4317784505154
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters set

Design: Solid carbide (K10/K20).

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.
Save to list

€242.24/ pieceexcl. VAT

€293.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
72 mm