FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 9.0mm

  • ERIKS:23110257
  • Manufacturer:4317784362566
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€17.10/ pieceexcl. VAT

€20.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
38 mm
Shaft Diameter
10 mm
Total length
88 mm
DIN standard
844L
Head diameter
9 mm
Alternatives

€48.28/ pieceexcl. VAT

€58.42incl. VAT

Estimated delivery date - 17/11/2026