FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 8.0mm

  • ERIKS:23109655
  • Manufacturer:4317784088121
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€15.83/ pieceexcl. VAT

€19.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
38 mm
Shaft Diameter
10 mm
Total length
88 mm
DIN standard
844L
Head diameter
8 mm
Alternatives

€40.67/ pieceexcl. VAT

€49.21incl. VAT

Estimated delivery date - 17/11/2026