FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 5.0mm

  • ERIKS:23110255
  • Manufacturer:4317784362542
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€11.48/ pieceexcl. VAT

€13.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
24 mm
Shaft Diameter
6 mm
Total length
68 mm
DIN standard
844L
Head diameter
5 mm
Alternatives

€29.68/ pieceexcl. VAT

€35.91incl. VAT

Estimated delivery date - 17/11/2026