FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 32.0mm

  • ERIKS:23109668
  • Manufacturer:4317784088206
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€117.14/ pieceexcl. VAT

€141.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
106 mm
Shaft Diameter
32 mm
Total length
186 mm
DIN standard
844L
Head diameter
32 mm
Alternatives

€386.84/ pieceexcl. VAT

€468.08incl. VAT

Estimated delivery date - 17/11/2026