




Design: Up to Ø 28 mm with centre cut.
Application: Can be used for peripheral and end milling.
€113.33/ pieceexcl. VAT
€137.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Maximum working length | 90 mm |
Shaft Diameter | 25 mm |
Total length | 166 mm |
DIN standard | 844L |
Head diameter | 26 mm |