FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 18.0mm

  • ERIKS:23109660
  • Manufacturer:4317784088176
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€37.46/ pieceexcl. VAT

€45.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
63 mm
Shaft Diameter
16 mm
Total length
123 mm
DIN standard
844L
Head diameter
18 mm
Alternatives

€124.50/ pieceexcl. VAT

€150.65incl. VAT

Estimated delivery date - 17/11/2026