FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 16.0mm

  • ERIKS:23109659
  • Manufacturer:4317784088169
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€30.28/ pieceexcl. VAT

€36.64incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
63 mm
Shaft Diameter
16 mm
Total length
123 mm
DIN standard
844L
Head diameter
16 mm
Alternatives

€96.79/ pieceexcl. VAT

€117.12incl. VAT

Estimated delivery date - 19/11/2026