FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 14.0mm

  • ERIKS:23109658
  • Manufacturer:4317784088152
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€24.80/ pieceexcl. VAT

€30.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
53 mm
Shaft Diameter
12 mm
Total length
110 mm
DIN standard
844L
Head diameter
14 mm
Alternatives

€82.13/ pieceexcl. VAT

€99.38incl. VAT

Estimated delivery date - 17/11/2026