FORMAT

FORMAT Milling cutter lg. DIN844HSSE type N 11.0mm

  • ERIKS:23110258
  • Manufacturer:4317784362573
Image 1
Image 2
Image 1
Image 2
Milling cutters

Design: Up to Ø 28 mm with centre cut.

Application: Can be used for peripheral and end milling.

Save to list

€23.59/ pieceexcl. VAT

€28.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
45 mm
Shaft Diameter
12 mm
Total length
102 mm
DIN standard
844L
Head diameter
11 mm
Alternatives

€67.26/ pieceexcl. VAT

€81.38incl. VAT

Estimated delivery date - 17/11/2026