FORMAT

FORMAT Milling cutter lg. DIN844HSSE-PM TiALN type N 9mm

  • ERIKS:12049388
  • Manufacturer:4317784465854
Image 1
Image 2
Image 1
Image 2
Milling cutter, HSS-E PM

Design: Type N, DIN 844-L, 30°, with centre cut, suitable for drilling.

Application: Can be used for peripheral and end milling.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.
Save to list

€32.16/ pieceexcl. VAT

€38.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
38 mm
Shaft Diameter
10 mm
Total length
88 mm
DIN standard
844K
Head diameter
9 mm