FORMAT

FORMAT Milling cutter lg. DIN844HSSCo8 type AL form B 8mm

  • ERIKS:23109707
  • Manufacturer:4317784140539
Image 1
Image 2
Image 1
Image 2
Milling cutter, alu

Design: With special cutting edge geometry. Suitable for drilling.

Application: Can be used for the peripheral milling and drilling cutting of soft to tough materials.

Save to list

€19.00/ pieceexcl. VAT

€22.99incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
38 mm
Shaft Diameter
10 mm
Total length
88 mm
DIN standard
844K
Head diameter
8 mm