FORMAT

FORMAT Milling cutter lg. DIN844HSSCo8 type AL form B 16mm

  • ERIKS:23109711
  • Manufacturer:4317784140577
Image 1
Image 2
Image 1
Image 2
Milling cutter, alu

Design: With special cutting edge geometry. Suitable for drilling.

Application: Can be used for the peripheral milling and drilling cutting of soft to tough materials.

Save to list

€33.76/ pieceexcl. VAT

€40.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
63 mm
Shaft Diameter
16 mm
Total length
123 mm
DIN standard
844K
Head diameter
16 mm