FORMAT

FORMAT Milling cutter HPC short SC TiLAN 5/38de. type UNI T4 EF 5mm

  • ERIKS:13394361
  • Manufacturer:4317784551809
Image 1
Image 2
Image 1
Image 2
Solid carbide high performance cutter FORMAT GT, UNI

Design: Unevenly twisted and unevenly pitched, cutting tips with 45° corner cutting chamfer.

Application: Universally applicable for roughing and smoothing, with utmost machining performance at very regular run. The dynamic rotation allows HPC application with increased cutting values at ideal chipping values.

Save to list

€21.19/ pieceexcl. VAT

€25.64incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT